NUKI Wooden Stacking Chair, Chrome Plated Frame, Pack Of 4, Natural Beech Wood

Order Code: ZT2709226S

£729.99 Inc VAT (20%)


Description

NUKI wooden stacking chair, chrome plated frame, pack of 4, natural beech wood. Supplied = assembled. Seat and back rest colour = natural beech. Seat and back rest material = beech plywood. Frame colour = chrome plated. Frame material = tubular steel, chrome plated. Frame design = 4-legged frame. Seat height = 450 mm. Seat width = 430 mm. Seat depth = 420 mm. Design of seat shell = seat/continuous back rest. Overall height = 860 mm. Overall width = 500 mm. Overall depth = 520 mm. Feature = stackable. Product type = wooden stacking chairs. Anatomically shaped plywood seat shell. Sturdy round tubular steel frame. Non-marking plastic floor glides. Seat and back rest made of beech plywood, ergonomically shaped. Frame made of round steel tubing, 20/2 mm. With plastic floor glides. Multiple chairs can be stacked. Pack of 4. Supplied fully assembled.

See full description
Specifications for NUKI Wooden Stacking Chair, Chrome Plated Frame, Pack Of 4, Natural Beech Wood
  • Frame Material
    Tubular Steel, Chrome Plated
  • Seat Depth
    420mm
  • Seat Width
    430mm
  • Seat Height
    450mm
  • Overall Width
    500mm
  • Product Type
    Wooden Stacking Chairs
  • Supplied
    Assembled
  • Pack Quantity
    4
  • Overall Height
    860mm
  • Overall Depth
    520mm
  • Design of Seat Shell
    Seat/ Continuous Back Rest
  • Additional Features
    Stackable
  • Frame Design
    4 Leg Frame
  • Frame Colour
    Chrome Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome