NUKI Wooden Stacking Chair, Upholstered, Powder Coated Frame, Pack Of 4, Red Upholstery

Order Code: ZT2712725S

£1,139.99 Inc VAT (20%)


Description

NUKI wooden stacking chair, upholstered, powder coated frame, pack of 4, red upholstery. Supplied = assembled. Seat and back rest colour = natural beech, red. Seat and back rest material = beech plywood, 100% polyester. Frame colour = black grey RAL 7021. Frame material = tubular steel, powder coated. Frame design = 4-legged frame. Seat height = 470 mm. Seat width = 430 mm. Seat depth = 420 mm. Design of seat shell = seat/continuous back rest. Overall height = 860 mm. Overall width = 500 mm. Overall depth = 520 mm. Upholstery = seat and back rest. Feature = stackable. Product type = wooden stacking chairs. Comfortable upholstery on back rest and seat. Anatomically shaped plywood seat shell. Sturdy round tubular steel frame. Non-marking plastic floor glides. Seat and back rest made of beech plywood, ergonomically shaped. With upholstered seat and back rest. Cover made of 100% polyester, fire resistant in accordance with BS 5852:1990 (BS 7176:1991) Frame made of round steel tubing, 20/2 mm. With plastic floor glides. Multiple chairs can be stacked. Pack of 4. Supplied fully assembled.

See full description
Specifications for NUKI Wooden Stacking Chair, Upholstered, Powder Coated Frame, Pack Of 4, Red Upholstery
  • Seat Width
    430mm
  • Overall Width
    500mm
  • Seat Height
    470mm
  • Seat Depth
    420mm
  • Product Type
    Wooden Stacking Chairs
  • Supplied
    Assembled
  • Pack Quantity
    4
  • Frame Material
    Tubular Steel, Powder Coated
  • Overall Height
    860mm
  • Overall Depth
    520mm
  • Frame Design
    4 Leg Frame
  • Additional Features
    Stackable
  • Design of Seat Shell
    Seat/ Continuous Back Rest
  • Frame Colour
    Black Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome