One Outdoor Chair, Pack of 4, Grey Blue

Order Code: ZT3147800S

Grey Blue
£1,199.99 Inc VAT (20%)


Description

ONE outdoor chair, pack of 4, grey blue. Supplied = assembled. Overall height = 800 mm. Overall length = 480 mm. Overall depth = 445 mm. Seat height = 460 mm. Seat depth = 400 mm. Seat length = 380 mm. Type of arm rests = without arm rests. Frame material = aluminium. Frame colour = grey blue RAL 5008. Product type = outdoor chairs. Unpretentious aluminium chairs in retro design. Suitable for outdoor areas, pack of 4. The stylish ONE chairs for outdoor use impress with their clear linear design and are available in four muted colours. Upgrade your terrace or balcony and offer your employees and guests casual seating. If there are times you don't need the chairs, they are easy to stack and store to keep them out of the way.

See full description