Phonic High Infill Panel


£529.99 Inc VAT (20%)
Up to 8.5% off

See all variants from £529.99

Description

• Our Phonic range incorporates acoustic panels to provide privacy and flexibility to your workspace. With optional power units, you can turn any waiting area into a workspace.• High infill panel for use with the Phonic range, to enable two sofas to share a table• Optional power module ensures you can keep working• Available in our unlimited fabric service• Stylish chrome feet• Armchair, 2 and 3 seater furniture available• Suitable for users up to 230 kg• Available in our unlimited fabric service, with metal feet and complementary colours to suit your existing environment

Please note: This item is a made-to-order product and therefore, will have a longer lead time.

Feature Attributes

Colour:
Unlimited
Depth:
130 mm
Height:
1155 mm
Weight:
1025 kg
Width:
1025 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome