Phonic Low Armchair


£1,099.99 Inc VAT (20%)
Up to 4% off

See all variants from £1,099.99

Description

• Our Phonic range incorporates acoustic panels to provide privacy and flexibility to your workspace. With optional power units, you can turn any waiting area into a workspace.• An armchair with solid arms and back to provide privacy and noise reduction while working• Optional power module ensures you can keep working• Available in our unlimited fabric service• Stylish chrome feet• Armchair, 2 and 3 seater furniture available• Suitable for users up to 230 kg• Available in our unlimited fabric service, with metal feet and complementary colours to suit your existing environment

Please note: This item is a made-to-order product and therefore, will have a longer lead time.

Feature Attributes

Colour:
Unlimited
Height:
940 mm
Width:
820 mm
Depth:
750 mm
Weight:
820 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome