Polyurethane Draughtsman Chairs


£179.99 Inc VAT (20%)

See all variants from £179.99


Description unavailable

Feature Attributes

Seat Width:
460 mm
Back Width:
410 mm
Material:
Polyurethane
Back Height:
310 mm
Seat Depth:
420 mm
Seat Height:
540-800 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome