Sandown High Back Luxurious Visitor Chairs


Select
£329.99 Inc VAT (20%)


See all variants from £329.99

Description

This high back executive visitor armchair leaves little to desire. It is upholstered with sumptuous Italian leather facing and stylishly finished with detailed stitching. The generously proportioned seat with slight waterfall front and backrest with sculptured lumbar and spine support are complemented with matching padded and upholstered armrests. It is finished with a beautifully polished chrome cantilever frame and matching integrated arms.

Feature Attributes

Seat Height:
490 mm
Frame Colour:
Chrome
Product Type:
Visitors Chairs
Seat Width:
550 mm
Material:
Leather
Back Width:
540 mm
More attributes