Santiago High Back Leather Visitor Chairs


Select
£329.99 Inc VAT (20%)


See all variants from £329.99

Description

This executive visitor armchair with a tall backrest is exceptionally appealing. It features luxurious Italian leather upholstery and is elegantly adorned with intricate stitching. The seat is generously sized, designed with a gentle slope at the front, and the backrest offers sculpted lumbar and spine support. The armrests are padded and upholstered to match, completing the overall aesthetic. The chair is anchored by a beautifully polished chrome cantilever base, accompanied by integrated arms that blend seamlessly into the design.

Feature Attributes

Style:
Visitors Chair
Back Height:
600 mm
Seat Depth:
540 mm
Material:
Leather
Seat Width:
537 mm
Arm Type:
Fixed Arms
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome