Sitness Life 20 Multi-Purpose Chairs with Arm Rests


Select
£449.99 Inc VAT (20%)


See all variants from £449.99

Description


Description unavailable

Feature Attributes

Product Type:
Multi-Purpose Chairs
Seat Depth:
400 mm
Seat Width:
430 mm
Frame Material:
Plastic
Arm Type:
with Arm Rests
Supplied:
Partially Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome