Skoll Solid Beech Stool with Wood Legs


Select
£129.99 Inc VAT (20%)


See all variants from £129.99


Description unavailable

Feature Attributes

Seat Depth:
350 mm
Seat Width:
470 mm
Frame Material:
Solid Beech
Product Type:
Office Stools
Supplied:
Flat Pack
Frame Design:
Floor Glides
More attributes