Snike Contoured Plastic Chairs


£359.99 Inc VAT (20%)

See all variants from £359.99


Description unavailable

Feature Attributes

Seat Depth:
515 mm
Product Type:
Plastic Stacking Chairs
Seat Width:
505 mm
Seat Height:
450 mm
Arm Type:
Without Arm Rests
Supplied:
Assembled
More attributes