Steelwood Bar Stools with Seat Cushions


£429.99 Inc VAT (20%)

See 2 Product Variants
£429.99

Description


Description unavailable

Feature Attributes

Product Type:
Bar Stools
Seat Height:
740 mm
Seat Depth:
420 mm
Seat Width:
440 mm
Frame Material:
Solid Beech
Supplied:
Flat Pack
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome