Swivel Armchairs with Faux Leather/Microfibre


£449.99 Inc VAT (20%)

See 2 Product Variants
£449.99

Description


Description unavailable

Feature Attributes

Seat Width:
480 mm
Seat Depth:
460 mm
Product Type:
Office Swivel Chairs
Frame Material:
Nylon
Arm Type:
with Arm Rests
Supplied:
Flat Pack
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome