Tahara Side Chairs with Beech Frame


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Our traditional beech framed stackable side chair is solid and dependable. It features a contoured wipe clean vinyl upholstered seat with waterfall front, a quality beech laminate frame for increased aesthetics and durability and stacks up to 4 high for space efficient storage, making it ideal for conference rooms, assembly halls and breakout areas.

Feature Attributes

Weight:
7.4 kg
Frame Colour:
Beech
Material:
Vinyl
Product Type:
Visitors Chairs
Seat Height:
440 mm
Arm Type:
No Arms
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome