Tapered Lower Back Wooden Stacking Chairs


£599.99 Inc VAT (20%)

See all variants from £599.99


Description unavailable

Feature Attributes

Seat Width:
400 mm
Seat Height:
460 mm
Frame Material:
Tubular Steel
Seat Depth:
450 mm
Overall Width:
400 mm
Product Type:
Wooden Stacking Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome