TO-SYNC Meet Meeting Room Chair, With Upholstered Back Rest, Pack Of 4, Black, With Arm Rests

Order Code: ZT2684298S

£1,699.99 Inc VAT (20%)


Description

TO-SYNC meet meeting room chair, with upholstered back rest, pack of 4, black, with arm rests. Supplied = partially assembled. Seat and back rest colour = black. Seat and back rest material = polyester. Frame colour = black. Model = 4 legs, with arm rests. Product type = multi-purpose chairs. Classic design. Many models available. Can be customised with accessories. Regardless of whether in modern office spaces, in a loft or at home - chairs from the TO-SYNC series look good anywhere and any time. Back rest optionally available with airy mesh or a soft overlay, seat always upholstered, cover with 80, 000 fabric rubs. Also available on castors or with arm rests, or with both combined. Seat covers in many colours as accessories. The TrendOffice company belongs to the Dauphin HumanDesign-Group

See full description
Specifications for TO-SYNC Meet Meeting Room Chair, With Upholstered Back Rest, Pack Of 4, Black, With Arm Rests
  • Product Type
    Multi-Purpose Chairs
  • Supplied
    Partially Assembled
  • Pack Quantity
    4
  • Frame Colour
    Black
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome