Wire Frame Armchair


£329.99 Inc VAT (20%)

See all variants from £329.99

Description


Description unavailable

Feature Attributes

Weight:
18.1 kg
Width:
635 mm
Height:
830 mm
Depth:
610 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome