Wiseman Chair with Seat Cushions


£539.99 Inc VAT (20%)

See all variants from £539.99

Description


Description unavailable

Feature Attributes

Overall Width:
480 mm
Seat Height:
450 mm
Product Type:
Multi-Purpose Chairs
Frame Material:
Solid Beech
Pack Quantity:
2
Supplied:
Flat Pack
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome