Wooden Cafeteria Chair


Select
£129.99 Inc VAT (20%)
Up to 23.5% off


See all variants from £129.99

Description

Picasso
A sculptured chair with a polished beech wood finish, chrome frame with plastic feet to prevent scratching. Two year guarantee. Maximum weight of 15 stones/100kg.

Dimensions:
Seat: D380 x W440 x H480mm.
Back: W435 x H400mm.

See full description

Feature Attributes

Colour:
Walnut
Seat Width:
445 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome