Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Visitor, Canteen & Cafe Furniture
Woody Bar Stool with Wooden Legs
By Paperflow
Reset
Clear All
Seat Colour
Select
See all variants from
£429.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£429.99
Description unavailable
Feature Attributes
Frame Material:
Solid Beech
Seat Height:
760 mm
Product Type:
Bar Stools
Pack Quantity:
2
Supplied:
Flat Pack
Seat Diameter:
330 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome