Rotary Filing System, Ø1000mm, 3 Shelves, Beech Finish

Order Code: ZT2721932S

£729.99 Inc VAT (20%)


Description

Rotary filing system, 1000 mm, 3 shelves, beech finish. Supplied = flat pack. Diameter = 1000 mm. Number of levels = 3 pcs. File capacity A4 R80 = 108 pcs. Height = 1300 mm. Weight = 52.8 kg. Colour = light grey RAL 7035. Max. load per level = 70 kg. Function = complete structure rotatable. Frame design = 4-legged frame. Shelf colour = beech finish. Frame material = steel, painted. Shelf material = chipboard, coated. Clear spacing between levels = 340 mm. Max. load = 300 kg. Product type = rotary filing systems. Entire system rotates Easy, quiet operation, effortless shelf rotation due to ball bearings. Holds up to approx. 80% more files than comparable shelf units. Robust steel construction, painted light grey RAL 7035. Height adjustable feet. Shelves made of coated chipboard. An edge strip prevents files from slipping out. Cover panel protects the files from dust. Max. load per shelf 70 kg. Overall max. load 300 kg. Castors may only be fitted to rotary filing systems with a maximum of 4 shelves. Supplied flat pack - easy self-assembly.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome