Laboratory Table With C-foot Frame, Standing Working Height 900mm, WxD 900 X 750mm

Order Code: ZT2740285S

900mm
900mm
£1,199.99 Inc VAT (20%)


Description

Laboratory table with C-foot frame, standing working height 900 mm, WxD 900 x 750 mm. Supplied = assembled. Overall height = 900 mm. Overall width = 900 mm. Overall depth = 750 mm. Type of worktop = melamine coated panel. Frame design = C-foot stand. Frame material = tubular steel, powder coated. Frame colour = light grey RAL 7035. Worktop colour = light grey RAL 7035. Table height = 900 mm. Design = welded. Panel thickness = 30 mm. Max. load = 180 kg. Product type = laboratory tables. Laboratory table as an equipment table (standing working height 900 mm) Height adjustable feet for levelling on uneven surfaces. Thermally hardened powder coating. Can be combined with mobile base cupboards. Robust, welded C-foot steel frame. Free standing. Mobile base cupboards can be stored under the tables. Max. load 180 kg (evenly distributed load) Thermally hardened powder coating. Melamine tabletop (30 mm) , coated with melamine on both sides with PP edging all round (3 mm) Light grey RAL 7035. Supplied fully assembled. Other tabletop versions on request.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome