Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Square Drive Bits
Ratchet Handle (Metal Grip) 1/2" Square Drive
By Kennedy-Pro
2 Review
Order Code:
ZT1006537X
Drive Size
*
1/2in
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it in
10-12
weeks
Available
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/square-drive-bits/ratchet-handle-metal-grip-half-inch-square-drive/p/ZT1006537X
Add to quotation
View all Square Drive Bits
Description
Basic wrench with high polished finish. Fitted with spring loaded ball bearing socket retainer.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome