Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
3/4" Drive Retaining Ring & Pin Outside Diameter 38-44mm
By Kennedy
Order Code:
ZT1007181X
£1.39
each
Inc VAT (20%)
£139.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.39
0%
100 - 199
£1.33
4.5%
200 +
£1.28
8%
Add to basket
Minimum order quantity: 100.
Currently unavailable
Unavailable
GBP
139.00
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/three-quarter-inch-drive-retaining-ring-and-pin-outside-diameter-38-44mm/p/ZT1007181X
Add to quotation
View all Impact Sockets
Description
Retaining Rings
Supplied with pins
Tags:
#BulkDiscount
Specifications
Specifications for 3/4" Drive Retaining Ring & Pin Outside Diameter 38-44mm
Size System
Metric
Minimum Compatible Outside Diameter
38mm
Compatible Outside Diameter Range
38 to 44
Maximum Compatible Outside Diameter
44in
Drive Size
3/4in
Accessory Type
Retaining Ring
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome