0
1
2
3
4

Adjustable Spanner, Steel, 12in./300mm Length, 35mm Jaw Capacity

Order Code: ZT1005021X

£31.99each Inc VAT (20%)
£159.95 minimum order value
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%

Minimum order quantity: 5.
Currently unavailable

Description

These wrenches have a quick release reversible lower jaw with a serrated side with extra hard teeth for pipe gripping, a strong handle and a phosphated corrosion resistant finish. The smooth adjusting action makes them fast and easy to use.
Conform to: ISO 6787-1982, ASME B.107. 8M-1996, BS 6333-1995, DIN 3117-1988, JIS B4604-1976.

See full description
Specifications for Adjustable Spanner, Steel, 12in./300mm Length, 35mm Jaw Capacity
  • Number of Pieces
    1
  • Finish/Coating
    Phosphate
  • Type
    Adjustable Spanner
  • Maximum Jaw Capacity
    35mm
  • Standards Met
    ASME B.107
    8M-1996, BS 6333-1995
    DIN 3117-1988
    ISO 6787-1982
    JIS B4604-1976
  • Overall Length
    300mm
  • Jaw Material
    Steel
  • Handle Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome