Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
Wide Jaw Adjustable Spanner, Steel, 6in./150mm Length, 34mm Jaw Capacity
By Kennedy
8 Review
Order Code:
ZT1005012X
Maximum Jaw Capacity
*
34mm
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/wide-jaw-adjustable-spanner-steel-6in-150mm-length-34mm-jaw-capacity/p/ZT1005012X
Add to quotation
Schedule an order and save 5%
View all Adjustable Wrenches
Description
Jaw Capacity: 0-34mm M2-M22
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome