0
1
2
3
4
5

Adjustable Spanner Set, Steel, Set of 3

Order Code: ZT1005062X

£63.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Phosphated hardened and anti-corrosion treated. Comfortable handle. Graduated jaw. As per DIN 3117, BS 6333, ISO 6787, GGG-W6316 Type 1, Class 2 and ASME B107, 8M-1991.

'Ergo' Type
Manufactured from drop forged chrome vanadium steel. Ground and polished parallel gripping jaws with etched measurement scale. The adjustable jaw does not fall out at the maximum opening capacity.

Set consists of 3 adjustable wrenches 8070, 8071 and 8072.

See full description
Specifications for Adjustable Spanner Set, Steel, Set of 3
  • Finish/Coating
    Phosphate
  • Type
    Adjustable Spanner Set
  • MFR Part No.
    ADJUST 3
  • Maximum Jaw Capacity
    30mm
    27mm
    20mm
  • Handle Material
    Steel
  • Number of Pieces
    3
  • Overall Length
    155mm
    205mm
    255mm
  • Jaw Material
    Steel
  • Standards Met
    ASME B107.8M - 1996
    BS 6333
    ISO 6787
    DIN 3117

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome