0
1
2
3

Adjustable Pin Spanner, Steel, 255mm Length, 20-100mm Jaw Capacity

Order Code: ZT1005093X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.996%

Order by 11am, get it Tomorrow

Description

Forged in chrome vanadium steel, the wrench is adjusted by turning the centre screw. It can be used on nuts with bolts bored on the face and is supplied with 8 interchangeable pins which are double round ended for nuts with top holes. Capacity: 20-100mm. Backed by the Kennedy reputation for quality.

Specifications for Adjustable Pin Spanner, Steel, 255mm Length, 20-100mm Jaw Capacity
  • Minimum Jaw Capacity
    20mm
  • Finish/Coating
    Chrome
  • Type
    Pin Spanner
  • Material
    Steel
  • Head Type
    Adjustable
  • Number of Pieces
    8
  • Overall Length
    255mm
  • Maximum Jaw Capacity
    100mm
  • Single or Double End
    Single End
  • Insulated
    No
  • Metric or Imperial
    Metric
  • Spanner Size
    10mm
  • Jaw Material
    Chrome Vanadium Steel
  • Product Type
    Adjustable Pin Spanner