Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
Adjustable Spanner, Chrome Vanadium Steel, 6in./150mm Length, 20mm Jaw Capacity
By Expert by Facom
Order Code:
ZT1021739P
£12.49
Inc VAT (20%)
£12.99
3.5% off
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
12.49
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/adjustable-spanner-chrome-vanadium-steel-6in-150mm-length-20mm-jaw-capacity/p/ZT1021739P
Add to quotation
Schedule an order and save 5%
View all Adjustable Wrenches
Description
High quality adjustable wrenches.
Specifications
Specifications for Adjustable Spanner, Chrome Vanadium Steel, 6in./150mm Length, 20mm Jaw Capacity
Jaw Material
Chrome Vanadium Steel
Finish/Coating
Chrome
Standards Met
ISO 6787
DIN 3117
ASME B 107.8 M
Type
Adjustable Spanner
MFR Part No.
E187366
Handle Material
Chrome Vanadium Steel
Maximum Jaw Capacity
20mm
Overall Length
150mm
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome