0
1
2
3
4
5

Adjustable Spanner, Steel, 12in./324mm Length, 55.6mm Jaw Capacity

Order Code: ZT1005007X

£49.99 Inc VAT (20%)


Description

With a short handle yet a wide opening jaw, this range of adjustable wrenches are ideal for working in awkward or confined spaces such as under sinks. Combining a wide head with a slimline design, the ERGO™ technology ensures comfort, quality and high performance. Constructed from steel alloy with a phosphated finish. Available in a range of sizes and specifications to suit your needs.

Features and Benefits
• Available to purchase in a variety of sizes and specifications
• Designed according to the ERGO™ process that balances safety, comfort and quality
• Shorter handle than most standard wrenches to allow for working in confined spaces and awkward areas
• Extra-wide jaw opening that won't fall out even when at maximum opening capacity
• Slimline head allows for bolstered accessibility as well as quality of performance
• Laser etched metric scale on the head for quick and accurate jaw adjustment
• Thermoplastic handle is resistant to skydrol and oil and evenly distributes pressure and weight to minimise hand fatigue
• Tool is manufactured from a high quality alloy steel forged in one piece for durability
• Phosphated anti corrosion finish and precision hardened for longevity
• Jaws placed at a 15° angle for optimum grip

Typical Applications
• Plumbing
• Automotive
• Workshops
• DIY
• Engineering
• Construction

Standards
• Conforms to ISO 6787
• Conforms to DIN 3117
• Conforms to ASME B107.8-2003
• Conforms to BS 6333

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome