Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
Wide Jaw Adjustable Spanner, Steel, 10in./250mm Length, 50mm Jaw Capacity
By Kennedy
8 Review
Order Code:
ZT1005013X
Maximum Jaw Capacity
*
50mm
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 +
£18.79
6%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/wide-jaw-adjustable-spanner-steel-10in-250mm-length-50mm-jaw-capacity/p/ZT1005013X
Add to quotation
Schedule an order and save 5%
View all Adjustable Wrenches
Description
Jaw Capacity: 0-50mm M2-M33
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome