Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pumps
Drum Barrel Pumps
Barrel Hand Pump
Sps/205 205L Plastic Syphon Pump
By Kennedy
2 Review
Order Code:
ZT1002217X
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.95
4%
10 +
£23.91
8%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/barrel-hand-pump/sps-205-205l-plastic-syphon-pump/p/ZT1002217X
Add to quotation
Schedule an order and save 5%
View all Barrel Hand Pump
Description
SPS/25 Tube length: Inlet 610mm/Outlet 830mm. SPS/205 Tube length: Inlet 860mm/Outlet 1000mm.
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome