Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Pumps
/
Drum Barrel Pumps
/
Barrel Hand Pump
Hover to enlarge the image
Sps/25 25L Plastic Syphon Pump
By
Kennedy
Order Code:
ZT1002215X
MPN:
JW-602
(2)
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 - 49
£2.84
8%
50 - 99
£2.72
12%
100 +
£2.60
16%
See all 3 variants
|
View all Barrel Hand Pump
Product Description
SPS/10 Tube length: Inlet 410mm/Outlet 530mm
Specifications
Suction Tube Length
410mm
Pump Type
Syphon
Compatible Fluid
Diesel, Non Corrosive Liquids, Petrol
MFR Part No.
SPS/25
Capacity
25L
Material
Plastic
Weight Each
40g
Suitable for Containers
25L
Technical Info
Tags:
#BulkDiscount
£3.09
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome