0
1
2
3

BS200 Industrial Bench Shear

Order Code: ZT1007366X

£139.99 Inc VAT (20%)

Currently unavailable

Description

Dimensions (WxHxD): 370x370x150mm.
Weight: 19Kg.

Specifications for BS200 Industrial Bench Shear
  • Mounting Type
    Bench
  • Blade Style
    Plain
  • Maximum Strip
    7 x 70mm
  • Maximum Cutting Thickness
    13 (Bar)mm
    6 (Plate)mm
    7 (Strip)mm
  • Cuts Per Minute
    Manual
  • Operation Type
    Hand-operated
  • Dimensions
    150mmx360mm x 1210mm
  • MFR Part No.
    BS200
  • Plate
    6mm
  • Maximum Cutting Width
    70mm
  • Tool Type
    Bench Shears
  • Maximum Cutting Dimensions
    5mmx70mm
  • Jaw Width
    200mm
  • Includes
    Adjustable Blade Guard
  • Bar
    13mm
  • Number of Pieces
    1
  • Type
    Bench Shears
  • Type of Cut
    Straight
  • Handle Material
    Bench Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome