4516-AZ Southern Counties Bill Hook

Order Code: ZT1010419X

£29.99 Inc VAT (20%)

Currently unavailable

Description

Heavy section hook blade. Oval section handle. Blade length: 255mm. Overall length: 405mm.

Specifications for 4516-AZ Southern Counties Bill Hook
  • Overall Length
    405mm
  • Edge Type
    Single Edge
  • MFR Part No.
    4516AZ
  • Handle Length
    150mm
  • Blade Length
    255mm
  • Hand Preference
    Neutral
  • Handle Material
    Weatherproofed Commercial Timber
  • Type
    Bill Hook
  • Blade Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome