0
1

1/4" Hex Bit Driver 200mm

Order Code: ZT1013198X

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 +£4.1312%


Description

Square section mechanics’ pattern handle. Suitable for use with 1/4" hexagon driver bits etc. Hexagonal blade also allows the application of a spanner for high torque.

Specifications for 1/4" Hex Bit Driver 200mm
  • Application
    Mechanic
  • Overall Length
    200mm
  • Shank Shape
    Hex
  • Screwdriver Type
    Bit Screwdriver
  • Blade Length
    100mm
  • Number of Pieces
    1
  • Handle Length
    100mm
  • Product Type
    Bit Screwdriver