0
1
2
3

Combination Screw Extractor & Drill Set

Order Code: ZT2606396S

£33.99 Inc VAT (20%)


Description

This useful combination screw extractor and drill set contains a spiral extractor set with 5 different sizes ranging from 3mm to 7.5mm as well as 5 corresponding HSS drill bits for straightforward and convenient drilling and removing screws. The set has been designed with ease and comfort in mind, with a variety of sizes, including extremely short extractors and drill bits, to reach those awkward areas.

Features and Benefits
• The 10-piece set includes 5 spiral extractors in sizes 5/64in. (3mm), 7/64in. (3.5mm), 5/32in. (4mm), 1/4in. (6.5mm), 19/64in.(7.5mm) with 5 corresponding HSS drill bits for a variety of screw fixings and convenient, easy use
• The set includes short size extractors and drill bits to allow the user to access awkward or hard-to-reach areas
• The 5 drill bits are titanium coated for quick drilling into materials such as iron, steel, aluminium, magnesium, and wood
• The set comes organised in a plastic case for easy and convenient storage

Typical Applications
• For the use of removing and extracting screw fixings as well as general drilling

See full description
Specifications for Combination Screw Extractor & Drill Set
  • Number of Pieces
    10
  • Drive Type
    Square
  • Flute Type
    Spiral
  • Size
    7/64in (3.5mm)
    1/4in (6.5mm)
    19/64in(7.5mm)
    5/32in (4mm)
    5/64in (3mm)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome