0
1
2
3
4
5
6
7
8

Damaged Hex Bolt Extractor Set 7PC

Order Code: ZT2606381S

£10.99 Inc VAT (20%)


Description

The Laser Essential Extractor Bit Set offers a reliable solution for safely and securely removing damaged, rounded, or corroded hex bolts and screws. With a versatile range of 7 convenient sizes, spanning from 1.5mm to 6mm, this set empowers professionals to effortlessly extract problematic fasteners using a cordless drill. The bits are engineered for durability and efficiency, ensuring smooth removal without causing further damage. Whether you're dealing with rounded edges or corrosion, the Laser Essential Extractor Bit Set is an essential tool for maintenance, allowing professionals to keep operations running safely and smoothly.

Features and Benefits
• The extractor bit set comes in a range of sizes, from 1.5, 2, 2.5, 3, 4, 5, 6mm by 50mm to remove a wide variety of damaged, rounded or corroded hex bolts or screws
• 1/4in. shank with a quick chuck end, for use with cordless drills
• Packed in a plastic storage case for convenient and organised usage

Typical Applications
• For the use of removing damaged, rounded or corroded hex bolts and screws

See full description
Specifications for Damaged Hex Bolt Extractor Set 7PC
  • MFR Part No.
    6844
  • Type
    Hex Bolt/Screw Extractor Set
  • Number of Pieces
    7
  • Overall Length
    50mm
  • Drive Type
    1/4in Hex
  • Flute Type
    Spiral
  • Extractor Number
    1.5
    3
    2.5
    6
    2
    4
    5
  • Size
    3mm
    5mm
    6mm
    4mm
    1.5mm
    2.5mm
    2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome