Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Brushes
Tar Brush, 3 1/8in
By Cotswold
5 Reviews
Order Code:
ZT1009463X
£3.49
each
Inc VAT (20%)
£34.90 minimum order value
Quantity
Price
Discount
1 - 9
£3.49
0%
10 - 19
£3.32
5%
20 +
£3.14
10%
10
Add to basket
Minimum order quantity: 10.
Currently unavailable
Unavailable
GBP
34.90
https://www.zoro.co.uk/shop/tools-and-machining/paint-brushes/tar-brush-3-1-8in/p/ZT1009463X
Add to quotation
View all Paint Brushes
Description
Length 1200mm (47").
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Tar Brush, 3 1/8in
Brush Type
Tar Brush
Brush Width
3in
Number of Pieces
1
Suitable Paint Types
Tar
Bristle Material
Natural