Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Brushes
Tar Brush, Nylon Bristle, 3 1/8in
By Cotswold
15 Reviews
Order Code:
ZT1009462X
£2.69
Inc VAT (20%)
£3.19
15.5% off
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.58
4%
20 - 49
£2.47
8%
50 - 99
£2.37
12%
100 +
£2.26
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
2.69
https://www.zoro.co.uk/shop/tools-and-machining/paint-brushes/tar-brush-nylon-bristle-3-1-8in/p/ZT1009462X
Add to quotation
Schedule an order and save 5%
View all Paint Brushes
Description
Length 300mm (12").
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for Tar Brush, Nylon Bristle, 3 1/8in
Suitable Paint Types
Tar
Bristle Material
Nylon
Number of Pieces
1
Brush Width
3in
Brush Type
Tar Brush
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome