Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
333-6" Slotted Screwdriver
2 Reviews
Order Code:
ZT1012474X
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 +
£6.57
6%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/standard/333-6-inch-slotted-screwdriver/p/ZT1012474X
Add to quotation
Schedule an order and save 5%
View all Standard
Description
Wooden handled slotted screwdriver with flared tip.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 333-6" Slotted Screwdriver
Tip Type
Slotted
Screwdriver Type
Standard
Insulated
No
Blade Length
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome