3201R Adjustable Circlip Pliers

Order Code: ZT1012071X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%

Currently unavailable

Description

Circlip pliers include a complete range of American Pattern pliers to complement the range of German Pattern and interchangeable head pliers. American Pattern adjustable jaw type. Jaw screw loosens to allow switching between external and internal circlips.

Specifications for 3201R Adjustable Circlip Pliers
  • Maximum Circlip Capacity
    25mm
  • Type
    Circlip Plier
  • Jaw Style
    Reversible
  • Number of Pieces
    1
  • Minimum Circlip Capacity
    12mm
  • Jaw Angle
    Straight
  • Overall Length
    150mm
  • Jaw Opening
    25mm
  • Insulated
    No