0
1
2

3" Mini Circlip Pliers (4-Set)

Order Code: ZT1012078X

£8.99 Inc VAT (20%)
£9.9910% off
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Set of 4 pliers for internal and external circlips (range 10-30mm). The pliers feature non-slip PVC grips and spring-loaded jaws.

4 piece set contents:
Straight and Bent Nose, Internal and External Pliers.

Specifications for 3" Mini Circlip Pliers (4-Set)
  • Number of Pieces
    4
  • Insulated
    No
  • Type
    Circlip Plier Set
  • Overall Length
    150mm
  • Jaw Material
    Carbon Steel
  • Handle Material
    PVC
  • Jaw Style
    Internal
    External
  • Finish/Coating
    Black-Oxide
  • Non Sparking
    Yes
  • Miniature
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome