Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Ball Pein Hammers
Ball Pein Hammer 450 Gr. Fibreglass Inox
By EGA Master
Order Code:
ZT1165626P
£63.99
each
Inc VAT (20%)
£127.98 minimum order value
Quantity
Price
Discount
1 - 4
£63.99
0%
5 +
£60.79
5%
2
Add to basket
Minimum order quantity: 2.
Get it by
Mon, 23rd Dec
In Stock
GBP
127.98
https://www.zoro.co.uk/shop/tools-and-machining/ball-pein-hammers/ball-pein-hammer-450-gr-fibreglass-inox/p/ZT1165626P
Add to quotation
View all Ball Pein Hammers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Ball Pein Hammer 450 Gr. Fibreglass Inox
Weight
450g
Product Type
Ball Pein Hammer
Handle Material
Fibreglass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome