Gorilla Bar 1.2m (48in) ROU64410

Order Code: ZT1290880P

£30.99 Inc VAT (20%)


Description

The Roughneck Gorilla Bar has a low profile claw that fits further under the workpiece for increased prying power and the wider claw surface offers better control whilst resisting sinking into the support surface. Made from drop-forged alloy steel hardened and tempered, with polished tips, and oval shaped for better control and strength. 1 x Roughneck Gorilla Bar 1.2m (48in)

See full description
Specifications for Gorilla Bar 1.2m (48in) ROU64410
  • MFR Part No.
    64-410
  • Type
    Gorilla Baræ
  • Length
    1.22m
  • Bar Type
    Gorilla Bar
  • Size
    1220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome