J2120 Aligning Pry Bar 18"

Order Code: ZT1008630X

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%

Order by 3pm, get it Tomorrow

Description

Designed for prying, positioning, and aligning applications, this 18in. pry bar can be used across multiple industries. The product has a black oxide finish to bolster product longevity.

Features and Benefits
• Can be used for prying, positioning, and aligning applications.
• Black oxide finish prevents corrosion to prolong tool life

Typical Applications
• Warehousing
• Construction
• Automotive

See full description
Specifications for J2120 Aligning Pry Bar 18"
  • Overall Length
    455mm
  • Material
    Steel
  • Number of Pieces
    1
  • Type
    Crowbar
  • Overall Width
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome