Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Combination Wrenches
Metric Combination Spanner, Drop Forged Carbon Steel, 13mm
By Senator
Order Code:
ZT1004444X
£1.99
Inc VAT (20%)
£2.34
14.5% off
Quantity
Price
Discount
1 - 19
£1.99
0%
20 - 49
£1.91
4%
50 - 99
£1.83
8%
100 - 199
£1.75
12%
200 +
£1.67
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
1.99
https://www.zoro.co.uk/shop/tools-and-machining/combination-wrenches/metric-combination-spanner-drop-forged-carbon-steel-13mm/p/ZT1004444X
Add to quotation
View all Combination Wrenches
Description
Manufactured from drop forged steel with 15° cranked heads. Conform to ASME B107.6.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Metric Combination Spanner, Drop Forged Carbon Steel, 13mm
Finish/Coating
Matte
Standards Met
ASME B107.6.
Material
Drop Forged Carbon Steel
Number of Points
12
Type
Combination Spanner
Spanner Size
13mm
Overall Length
170mm
Metric or Imperial
Metric
Number of Pieces
1
Single or Double End
Double End
Insulated
No
End Style
Combination
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome