Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Combination Wrenches
Metric Combination Spanner, Drop Forged Carbon Steel, 9mm
By Senator
Order Code:
ZT1004448X
£1.13
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.13
0%
20 - 49
£1.08
4.5%
50 - 99
£1.04
8%
100 - 199
£0.99
12.5%
200 +
£0.95
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
1.13
https://www.zoro.co.uk/shop/tools-and-machining/combination-wrenches/metric-combination-spanner-drop-forged-carbon-steel-9mm/p/ZT1004448X
Add to quotation
Schedule an order and save 5%
View all Combination Wrenches
Description
Manufactured from drop forged steel with 15° cranked heads. Conform to ASME B107.6.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for Metric Combination Spanner, Drop Forged Carbon Steel, 9mm
Overall Length
130mm
Standards Met
ASME B107.6.
Spanner Size
9mm
Material
Drop Forged Carbon Steel
Type
Combination Spanner
Number of Points
12
Number of Pieces
1
Finish/Coating
Matte
Metric or Imperial
Metric
Single or Double End
Double End
Insulated
No
End Style
Combination
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome