0
1

TM140 Corner Mitre Clamp 50mm/2"

Order Code: ZT1011014X

£15.99 Inc VAT (20%)

Currently unavailable

Description

Heavy-duty accurate mitre clamp. Solid grey cast iron body with precision machined clamping surfaces. Pre-drilled holes enable the clamp to be fixed to a block of wood or bench.

Specifications for TM140 Corner Mitre Clamp 50mm/2"
  • Colour
    Blue
  • Maximum Clamping Angle
    45°
  • Body Material
    Iron
  • Jaw Material
    Cast Iron
  • Maximum Opening Capacity
    50mm
  • Screw Material
    Steel
  • Type
    Corner Clamp
  • Angle Type
    Fixed
  • Jaw Length
    70mm
  • MFR Part No.
    TM140
  • Opening Capacity
    50mm
  • Handle Type
    T-Bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome