0
1

TM141 Corner Mitre Clamp 115mm/4.1/4"

Order Code: ZT1011013X

£54.99 Inc VAT (20%)

Currently unavailable

Description

Heavy-duty accurate mitre clamp. Solid grey cast iron body with precision machined clamping surfaces. Pre-drilled holes enable the clamp to be fixed to a block of wood or bench.

Specifications for TM141 Corner Mitre Clamp 115mm/4.1/4"
  • Type
    Corner Clamp
  • Maximum Clamping Angle
    45°
  • Jaw Material
    Cast Iron
  • Maximum Opening Capacity
    110mm
  • Colour
    Blue
  • Body Material
    Iron
  • Screw Material
    Steel
  • Angle Type
    Fixed
  • Jaw Length
    90mm
  • MFR Part No.
    TM141
  • Opening Capacity
    115mm
  • Handle Type
    T-Bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome